Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Nominal Thickness - Inch:
1.142
Nominal Thickness - Millimeter:
29
3-5V-975-SF
Description
3-5V-975-SF V-BELT SHEAVE ; QD BUSHED 101757786
Part # 3-5V-975-SF
BDI # 24306877
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
1100 COVER SET HORIZONTAL IMPERIAL
Description
1100 COVER SET HORIZONTAL IMPERIAL
Part # 1100-CVR SET 2PC-HZ IN
BDI # 597775
Features
Component:
Horizontal Split Cover
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.12
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
9.75
Length Thru Bore - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
9.75
Length Thru Bore - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling