Features
Thread Size:
8.628-8
Inch - Metric:
Inch
Outside Diameter - Inch:
10.255
Outside Diameter - Millimeter:
260.477
Threads per Inch:
8
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
TR220 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.315
Outside Diameter - Millimeter:
262
Inside Diameter - Millimeter:
200
SLD 2600 MM 200X260
Description
SLD 2600 MM 200X260 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-200X260
BDI # 598890
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
200
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748