Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
3 C 100 TB
Description
3 C 100 TB V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 TB
BDI # 618211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN:
580541
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3
3 C 100 E
Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 E
BDI # 618210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581146
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
PHS 80-1B31
Description
PHS 80-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B31
BDI # 1288497
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore
B-LOC B400 7-15/16IN
Description
B400 7-15/16 B-LOC KEYLESS BUSHING ; POR NON RETURNABLE
Part # B-LOC B400 7-15/16IN
BDI # 17283525
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.504
Outside Diameter - Millimeter:
266.802
Bore - Millimeter:
201.625
Length - Millimeter:
52
Other Features:
30 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
2.047