4 3V 1060 SK
Description
4 3V 1060 SK V-BELT SHEAVE ; 4 GROOVES 10.6" OD BUSHED
Part # 4 3V 1060 SK
BDI # 619267
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580280
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
60BS43 1 3/4
Description
60BS43 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1 3/4
BDI # 623139
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
35190
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
60BS43 1 3/8
Description
60BS43 1 3/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 43T B-HUB ONE SIDE 1.375" FB
Part # 60BS43 1 3/8
BDI # 623140
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
34326
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
60BS43 1 15/16
Description
60BS43 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1 15/16
BDI # 623137
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
35361
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
60BS43 1 3/16
Description
60BS43 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS43 1 3/16
BDI # 623138
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Global Part Number GPN:
33841
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore