Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.187
Outside Diameter - Millimeter:
30.16
Bore - Millimeter:
15
Length - Millimeter:
20.5
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.807
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.219
Length Thru Bore - Millimeter:
12.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
22.225
Coupling Type:
Jaw Coupling
14MX168S68-4535
Description
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH
Part # 14MX168S68-4535
BDI # 21982233
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
68
PHS 05B-1B10
Description
PHS 05B-1B10 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B10
BDI # 1284478
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 06B-1BH8
Description
PHS 06B-1BH8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH8
BDI # 1284605
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.13
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore