Page 1 of 10

Next

Compare
HM48T

COMPARE

HM48T

Description
HM48T ; PILLOWBLOCK ACCESSORY

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
13S 3-1/2

COMPARE

13S 3-1/2

Description
13S 3-1/2 HUB

TIMKEN LOVEJOY

Part # 13S-FLNG-3-1/2-7/8X7/16KW

BDI # 21562216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 2-1/8 1/2X1/4 KW

COMPARE

13S 2-1/8 1/2X1/4 KW

Description
13S 2-1/8 1/2X1/4 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 13S-FLNG-2-1/8-1/2X1/4KW

BDI # 595942

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 2-3/8 5/8X5/16 KW

COMPARE

13S 2-3/8 5/8X5/16 KW

Description
13S 2-3/8 5/8X5/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 13S-FLNG-2-3/8-5/8X5/16KW

BDI # 594216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13B FLANGE

COMPARE

13B FLANGE

Description
13B FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 13B-FLNG

BDI # 594218

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 93.726
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Hub Diameter - Millimeter: 168.275
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY