Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Outside Diameter - Millimeter:
312
Inside Diameter - Millimeter:
240
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34