80B36
Description
80B36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE
Part # 80B36
BDI # 625226
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
36387
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Simplex Type
Global Part Number GPN:
570112
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
80BS36 1 3/8
Description
80BS36 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS36 1 3/8
BDI # 624872
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
34382
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
MXT60 5 15/16
Description
MXT60 5 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT60 5 15/16
BDI # 17800511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.938
Length Thru Bore - Millimeter:
104.775
Length Thru Bore - Inch:
4.125
Outside Diameter - Millimeter:
303.225
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT60
16BTB36
Description
16BTB36 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB36
BDI # 615826
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570537
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Bushed