Page 1 of 48

Next

Compare
KM 4

COMPARE

KM 4

Description
KM 4 BEARING LOCKNUT ; M20X1 INT THRD 32MM OD 6MM W

SKF

Part # KM 4

BDI # 1422121

Features

Thread Size: M20 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Nominal Thickness - Inch: 0.236

Nominal Thickness - Millimeter: 6

Price Inventory : In stock
Loading Price
QTY
FC12 1/2

COMPARE

FC12 1/2

Description
FC12 1/2 COUPLING HUB

BOSTON GEAR

Part # 08250

BDI # 160598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.25

Length Thru Bore - Millimeter: 21.438
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 25.4
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
MB 3

COMPARE

MB 3

Description
MB 3 BEARING LOCKING WASHER

SKF

Part # MB 3

BDI # 1415886

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Outside Diameter - Millimeter: 32
Other Features: Face Dia 24 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 17

Price Inventory : In stock
Loading Price
QTY
B-LOC B109 19MM

COMPARE

B-LOC B109 19MM

Description
B-LOC B109 19MM KEYLESS BUSHING

FENNER DRIVES

Part # T901019

BDI # 17283599

Features

Component: Keyless Screw Locking Assembly
Series: B109
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.313

Outside Diameter - Millimeter: 33.35
Bore - Millimeter: 19
Length - Millimeter: 20.5
Other Features: 6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 0.807

Price Inventory : Available to order
Loading Price
QTY
25B15SS X 1/4 MPB

COMPARE

25B15SS X 1/4 MPB

Description
25B15SS X 1/4 MPB SPROCKET

TSUBAKI

Part # 25B15SS

BDI # 22372684

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.203
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.326
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 30.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY