Page 1 of 110

Next

Compare
E60 ELEMENT OMEGA 7300050

COMPARE

E60 ELEMENT OMEGA 7300050

Description
E60 ELEMENT OMEGA 7300050

REXNORD

Part # 9648670

BDI # 18143291

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
Loading Price
QTY
FX 4E SLEEVE W/SEAL

COMPARE

FX 4E SLEEVE W/SEAL

Description
FX 4E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-4E-SLEEVE-W/SEAL

BDI # 23187242

Features

Component: Sleeve Assembly
Width - Millimeter: 247.65
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 311540In-Lbs
Width - Inch: 9.75

Price Inventory : In stock
Loading Price
QTY
HW1

COMPARE

HW1

Description
HW1 WELD ON HUB ; MST

MARTIN SPROCKET & GR

Part # HW1

BDI # 609023

Features

Pilot Diameter - Millimeter: 311.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5
Length Thru Bore - Millimeter: 162.052

Nominal Bolt Circle Diameter Round - Inch: 10
Other Features: 3/4-10 Tapped Hole | 4 Tapped Hole | Double Split
Pilot Length - Inch: 2.963
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
32A18

COMPARE

32A18

Description
32A18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A18

BDI # 618481

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 11.518
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.542
Other Features: Simplex Type
Global Part Number GPN: 570557
Pitch Diameter - Millimeter: 292.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160BTB18

COMPARE

160BTB18

Description
160BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160BTB18

BDI # 615993

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.542
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32004
Pitch Diameter - Millimeter: 292.55
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY