D140B21H
Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B21
BDI # 17160033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
37176
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
81XC14F X 2-3/16 SPLIT
Description
81XC14F X 2-3/16 SPLIT SPROCKET
Part # 81XC14F-2C-SPLIT
BDI # 20887688
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.64
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569906
Pitch Diameter - Millimeter:
303.733
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Global Part Number GPN:
572522
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
80BS38 1 1/4
Description
80BS38 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS38 1 1/4
BDI # 624891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
With 2 Set Screw
Global Part Number GPN:
34180
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore