80B39
Description
80B39 ROLLER CHAIN SPROCKET ; 1" P 39T 1-3/16" MIN PLAIN BORE
Part # 80B39
BDI # 625229
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Global Part Number GPN:
36390
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577513
Pitch Diameter - Millimeter:
331.038
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.606
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577701
Pitch Diameter - Millimeter:
331.038
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Simplex Type
Global Part Number GPN:
570413
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore