Page 1 of 3

Next

Compare
HM52T

COMPARE

HM52T

Description
HM52T ; HOUSED UNIT SLEEVES AND ACCESSORIES

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
N 056

COMPARE

N 056

Description
N 056 BRG LOCKNUT

TIMKEN

Part # N 056

BDI # 1367084

Features

Thread Size: 11.004-6
Inch - Metric: Inch
Outside Diameter - Inch: 13.005
Outside Diameter - Millimeter: 330.327
Threads per Inch: 6

Nominal Thickness - Inch: 1.51
Nominal Thickness - Millimeter: 38.354

Price Inventory : Available to order
Loading Price
QTY
HM 3056

COMPARE

HM 3056

Description
HM 3056 LOCKNUT

TIMKEN

Part # HM3056

BDI # 1357963

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.496

Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
SXCS302-6 HUB RSB

COMPARE

SXCS302-6 HUB RSB

Description
SXCS302-6 RSB COUPLING HUB ; FOR SXCS 278-8 DISC CPLG

TIMKEN LOVEJOY

Part # SXCS302-6-HUB-RSB

BDI # 23204288

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 327.025
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.03
Length Thru Bore - Millimeter: 135.128
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SXCS302-6 HUB 4-7/16 1X1/2 KW

COMPARE

SXCS302-6 HUB 4-7/16 1X1/2 KW

Description
SXCS302-6 HUB 4-7/16 1X1/2 KW CPLNG HUB ; 4-7/16" BORE 1X1/2 KW SERIES SXCS302-6

TIMKEN LOVEJOY

Part # SXCS302-6-HUB-4-7/16-1"X1/2KW

BDI # 24049747

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 327.025
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.03
Length Thru Bore - Millimeter: 135.128
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter: 165.1
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY