Page 1 of 22

Next

Compare
20A31

COMPARE

20A31

Description
20A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A31

BDI # 617045

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 12.356
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.043
Other Features: Simplex Type
Global Part Number GPN: 570058
Pitch Diameter - Millimeter: 313.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
14MPC-75S-37-3525

COMPARE

14MPC-75S-37-3525

Description
14MPC-75S-37-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC75S37

BDI # 990103

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type B2F
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14E

COMPARE

14E

Description
14E COUPLING SLEEVE

DODGE

Part # 021991

BDI # 240343

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-125-5040

COMPARE

14MX-75S-125-5040

Description
14MX-75S-125-5040 SYNCH SPROCKET

DODGE

Part # 482190

BDI # 20509089

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B53F X 1-5/8

COMPARE

60B53F X 1-5/8

Description
60B53F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 60BS53 1 5/8

BDI # 915690

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 12.66
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.088
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 321.564
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY