Page 1 of 23

Next

Compare
AL070 14MM 5X2.3MM KW

COMPARE

AL070 14MM 5X2.3MM KW

Description
AL070 14MM 5X2.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL070-HUB-14MMH7-5X2.3MMKW

BDI # 596785

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L070 3/4 1/8X1/16 KW

COMPARE

L070 3/4 1/8X1/16 KW

Description
L070 3/4 1/8X1/16 KW HUB

TIMKEN LOVEJOY

Part # L070-HUB-3/4-1/8X1/16KW

BDI # 595843

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
L070 SPIDER BRONZE OCT 1/2

COMPARE

L070 SPIDER BRONZE OCT 1/2

Description
L070 SPIDER BRONZE OCT 1/2 CPLG ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-BRONZE-1/2

BDI # 592548

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 114In-Lbs

Price Inventory : In stock
Loading Price
QTY
N 04;N04-2

COMPARE

N 04;N04-2

Description
N 04 ; N04-2 BEARING LOCKNUT

TIMKEN

Part # N 04

BDI # 1367078

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY