Features
Pilot Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Length Thru Bore - Millimeter:
85.725
Nominal Bolt Circle Diameter Round - Inch:
10.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.63
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
260.35
Features
Pilot Diameter - Millimeter:
358.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
11.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.88
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
285.75
Features
Pilot Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
152.4
Nominal Bolt Circle Diameter Round - Inch:
10.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
260.35
H120BTL28
Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB28
BDI # 24345944
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
279.4
Length - Millimeter:
63.043
Other Features:
Power-Lock
Length - Inch:
2.482