Page 1 of 37

Next

Compare
P1448M50-E

COMPARE

P1448M50-E

Description
P1448M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755812

TIMKEN

Part # P1448M50-E

BDI # 24302870

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
MB56

COMPARE

MB56

Description
MB56 BEARING LOCKWASHER

TIMKEN

Part # MB56

BDI # 1366684

Features

Inch - Metric: Metric
Outside Diameter - Inch: 14.252
Outside Diameter - Millimeter: 362
Inside Diameter - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
HM 3060

COMPARE

HM 3060

Description
HM 3060 BEARING LOCKNUT

TIMKEN

Part # HM3060

BDI # 1357964

Features

Thread Size: TR300 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Nominal Thickness - Inch: 1.654

Nominal Thickness - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
14MX80S125-5040

COMPARE

14MX80S125-5040

Description
14MX80S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756617

TIMKEN

Part # 14MX80S125-5040

BDI # 24302056

Features

Pitch Diameter - Inch: 14.034
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 356.464
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY