Page 1 of 3

Next

Compare
P1448M50-E

COMPARE

P1448M50-E

Description
P1448M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755812

TIMKEN

Part # P1448M50-E

BDI # 24302870

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
P1448M20-SF

COMPARE

P1448M20-SF

Description
P1448M20-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755809

TIMKEN

Part # P1448M20-SF

BDI # 24302864

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.388
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P1448M50-3020

COMPARE

P1448M50-3020

Description
P1448M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755811

TIMKEN

Part # P1448M50-3020

BDI # 24302868

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1448M85-F

COMPARE

P1448M85-F

Description
P1448M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755814

TIMKEN

Part # P1448M85-F

BDI # 24302874

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY