Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Simplex Type
Global Part Number GPN:
571104
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.053
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35921
Pitch Diameter - Millimeter:
356.946
Mounting Method:
Rough Bore
PHE 1140TGHCOVER
Description
PHE 1140TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1140TGHCOVER
BDI # 1281892
Features
Component:
Horizontal Split Cover
Width - Millimeter:
201
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
15.118
Outside Diameter - Millimeter:
384
Other Features:
Components May or May Not Intermix Among Brands | 66MM To 184MM Bore Range | 2200 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.913
PHS 20B-2C36
Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2C36
BDI # 1286837
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
PHS 20B-3C36
Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3C36
BDI # 1286870
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore