Page 1 of 22

Next

Compare
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20A36

COMPARE

20A36

Description
20A36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A36

BDI # 617050

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Simplex Type
Global Part Number GPN: 571104
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B22

COMPARE

2082B22

Description
2082B22 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2082B22

BDI # 617604

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 14.053
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35921
Pitch Diameter - Millimeter: 356.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1140TGHCOVER

COMPARE

PHE 1140TGHCOVER

Description
PHE 1140TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1140TGHCOVER

BDI # 1281892

Features

Component: Horizontal Split Cover
Width - Millimeter: 201
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 15.118

Outside Diameter - Millimeter: 384
Other Features: Components May or May Not Intermix Among Brands | 66MM To 184MM Bore Range | 2200 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.913

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C36

COMPARE

PHS 20B-2C36

Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C36

BDI # 1286837

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY