Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571218
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Global Part Number GPN:
31872
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
MXT-STL807
Description
MXT-STL807 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL807
BDI # 21980922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
177.8
Bore - Inch:
7
Other Features:
Steel Material
Bushing Series:
XT80
MXT-STL807 15/16
Description
MXT-STL807 15/16 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL807 15/16
BDI # 17800423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Steel Material
Bushing Series:
XT80
MXT-STL807 1/2
Description
MXT-STL807 1/2 MXT SHAFT BUSHING ; POR MXT TYPE STEEL
Part # MXT-STL807 1/2
BDI # 17800421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
Steel Material
Bushing Series:
XT80