Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571218
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Global Part Number GPN:
31872
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
PHS 16B-1A47
Description
PHS 16B-1A47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A47
BDI # 1286272
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
PHS 40-2B96
Description
PHS 40-2B96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2B96
BDI # 1287745
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
PHS 80-1B47
Description
PHS 80-1B47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1B47
BDI # 1288513
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore