Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Triplex Type
Global Part Number GPN:
36427
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
100R40H
Description
100R40H ROLLER CHAIN SPROCKET ; 1-1/4" P 40T R1 BUSHED W/HARDENED TOOTH
Part # 100R40
BDI # 917974
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed
D40CTB102
Description
D40CTB102 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB102
BDI # 607765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30343
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Other Features:
Simplex Type
Global Part Number GPN:
570109
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
PHS 12B-3C68
Description
PHS 12B-3C68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3C68
BDI # 1286210
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore