Page 1 of 8

Next

Compare
HM 3168

COMPARE

HM 3168

Description
HM 3168 BEARING LOCKNUT

TIMKEN

Part # HM3168

BDI # 1357970

Features

Thread Size: TR340 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Outside Diameter - Millimeter: 440
Nominal Thickness - Inch: 2.165

Nominal Thickness - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P6820M115-J

COMPARE

P6820M115-J

Description
P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688

TIMKEN

Part # P6820M115-J

BDI # 24303558

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6820M290-N

COMPARE

P6820M290-N

Description
P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691

TIMKEN

Part # P6820M290-N

BDI # 24303564

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F8MX168S21-SF

COMPARE

F8MX168S21-SF

Description
F8MX168S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755370

TIMKEN

Part # F8MX168S21-SF

BDI # 24302772

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
P6820M230-N

COMPARE

P6820M230-N

Description
P6820M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755690

TIMKEN

Part # P6820M230-N

BDI # 24303562

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY