Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-3C72

COMPARE

PHS 60-3C72

Description
PHS 60-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-3C72

BDI # 1288418

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B72H

COMPARE

60B72H

Description
60B72H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B72H

BDI # 17159808

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140F30H

COMPARE

140F30H

Description
140F30H ROLLER CHAIN SPROCKET ; 1-3/4" P 30T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F30H

BDI # 919851

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140BTL30

COMPARE

H140BTL30

Description
H140BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140BTL30

BDI # 24345958

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY