Features
Thread Size:
TR400 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52
Features
Thread Size:
14.957-5
Inch - Metric:
Inch
Outside Diameter - Inch:
17.755
Outside Diameter - Millimeter:
450.977
Threads per Inch:
5
Nominal Thickness - Inch:
1.906
Nominal Thickness - Millimeter:
48.412
Features
Thread Size:
15.745-5
Inch - Metric:
Inch
Outside Diameter - Inch:
18.505
Outside Diameter - Millimeter:
470.027
Threads per Inch:
5
Nominal Thickness - Inch:
2.063
Nominal Thickness - Millimeter:
52.4
8MX180S12-2517
Description
8MX180S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756682
Part # 8MX180S12-2517
BDI # 24302488
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX180S62-3525
Description
8MX180S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756685
Part # 8MX180S62-3525
BDI # 24302494
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
62