Page 1 of 101

Next

Compare
33V1900SF

COMPARE

33V1900SF

Description
33V1900SF SHEAVE ; NON-RETURNABLE 3 GROOVE 19"OD

BROWNING

Part # 33V1900SF

BDI # 331397

Features

Inch - Metric: Inch
Outside Diameter - Inch: 19
Outside Diameter - Millimeter: 482.6
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3

Global Part Number GPN: 15302
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
W1928M60-F

COMPARE

W1928M60-F

Description
W1928M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756218

TIMKEN

Part # W1928M60-F

BDI # 24304116

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P192-8M-50-E

BDI # 413614

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
200A22

COMPARE

200A22

Description
200A22 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A22

BDI # 617236

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 17.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.888
Global Part Number GPN: 31545
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY