Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Global Part Number GPN:
31545
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
P112-14MGT-40
Description
P112-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 12T 40MM W BORED FOR 3020 BUSHING
Part # 77114112
BDI # 1125438
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
17.863
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35926
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore