Page 1 of 2

Next

Compare
HM3084

COMPARE

HM3084

Description
HM3084 BEARING LOCKNUT

TIMKEN

Part # HM3084

BDI # 1359141

Features

Thread Size: TR420 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 19.291
Outside Diameter - Millimeter: 490
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
N 084

COMPARE

N 084

Description
N 084 BRG LOCKNUT

TIMKEN

Part # N 084

BDI # 1367094

Features

Thread Size: 16.532-5
Inch - Metric: Inch
Outside Diameter - Inch: 19.318
Outside Diameter - Millimeter: 490.677
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
P1928M30-E

COMPARE

P1928M30-E

Description
P1928M30-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755840

TIMKEN

Part # P1928M30-E

BDI # 24302926

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P1928M50-E

COMPARE

P1928M50-E

Description
P1928M50-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755842

TIMKEN

Part # P1928M50-E

BDI # 24302930

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P1928M85-3535

COMPARE

P1928M85-3535

Description
P1928M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755843

TIMKEN

Part # P1928M85-3535

BDI # 24302932

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY