Page 1 of 4

Next

Compare
14MX112S20-3525

COMPARE

14MX112S20-3525

Description
14MX112S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756649

TIMKEN

Part # 14MX112S20-3525

BDI # 24301806

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX112S90-4535

COMPARE

14MX112S90-4535

Description
14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652

TIMKEN

Part # 14MX112S90-4535

BDI # 24301812

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
P11214M115-4545

COMPARE

P11214M115-4545

Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770

TIMKEN

Part # P11214M115-4545

BDI # 24302786

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P11214M170-4545

COMPARE

P11214M170-4545

Description
P11214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755772

TIMKEN

Part # P11214M170-4545

BDI # 24302790

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P11214M170-M

COMPARE

P11214M170-M

Description
P11214M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755773

TIMKEN

Part # P11214M170-M

BDI # 24302792

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY