B-24-SLEEVE NYLON-B3R SERIES
Description
B-24-SLEEVE NYLON-B3R SERIES
Part # B-24-SLEEVE-NYLON-B3R SERIES
BDI # 21588785
Features
Component:
Sleeve Assembly
Width - Millimeter:
55.88
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
354In-Lbs
Width - Inch:
2.2
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.937
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
P218M20-MPB
Description
P218M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755384
Part # P218M20-MPB
BDI # 24302962
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore