1160T10 COVER
Description
1160T10 COVER ; 767951 19.74IN OUTSIDE DIAMETER ALUMINUM
Part # 4300489
BDI # 18106565
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
20A48
Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A48
BDI # 23072588
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Simplex Type
Global Part Number GPN:
570811
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
PHP 1SPZ500TB
Description
PHP 1SPZ500TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ500TB
BDI # 1282784
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.843
Outside Diameter - Millimeter:
504
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
Not Available
Number of Grooves:
1
PHE 1160TGHCOVER
Description
PHE 1160TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1160TGHCOVER
BDI # 1281894
Features
Component:
Horizontal Split Cover
Width - Millimeter:
279
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
19.724
Outside Diameter - Millimeter:
501
Other Features:
Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
10.984