Page 1 of 13

Next

Compare
20B51

COMPARE

20B51

Description
20B51 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B51

BDI # 617155

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 20.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.016
Other Features: Simplex Type
Global Part Number GPN: 570091
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1160TGVCOVER

COMPARE

PHE 1160TGVCOVER

Description
PHE 1160TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1160TGVCOVER

BDI # 1281913

Features

Component: Vertical Split Cover
Width - Millimeter: 432
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.008

Price Inventory : Available to order
Loading Price
QTY
100A51

COMPARE

100A51

Description
100A51 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A51

BDI # 614108

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 20.305
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.016
Global Part Number GPN: 31395
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E100 HDY ELEMENT OMEGA 7300065HDY

COMPARE

E100 HDY ELEMENT OMEGA 7300065HDY

Description
E100 HDY ELEMENT OMEGA 7300065HDY ; YELLOW

REXNORD

Part # 10287789

BDI # 22604899

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 21
Outside Diameter - Millimeter: 533.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120F42

COMPARE

120F42

Description
120F42 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 120F42

BDI # 615158

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.916
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31232
Pitch Diameter - Millimeter: 509.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY