Page 1 of 72

Next

Compare
D16C68

COMPARE

D16C68

Description
D16C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C68

BDI # 607507

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 21.653
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.23
Other Features: Duplex Type
Global Part Number GPN: 570400
Pitch Diameter - Millimeter: 549.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C45

COMPARE

D24C45

Description
D24C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C45

BDI # 607603

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Duplex Type
Global Part Number GPN: 570275
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20BTB54

COMPARE

20BTB54

Description
20BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20BTB54

BDI # 617111

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 21.498
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569106
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHE F220FTBFLG

COMPARE

PHE F220FTBFLG

Description
PHE F220FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F220FTBFLG

BDI # 1281746

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 22.126
Length Thru Bore - Millimeter: 102

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 224
Hub Diameter - Inch: 8.819
Coupling Type: Elastomeric Coupling
Torque: 11600Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F220HTBFLG

COMPARE

PHE F220HTBFLG

Description
PHE F220HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F220HTBFLG

BDI # 1281747

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 22.126
Length Thru Bore - Millimeter: 102

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 224
Hub Diameter - Inch: 8.819
Coupling Type: Elastomeric Coupling
Torque: 11600Nm

Price Inventory : Available to order
Loading Price
QTY