Page 1 of 7

Next

Compare
14MX-126S-37-3525

COMPARE

14MX-126S-37-3525

Description
14MX-126S-37-3525 SYNCH SPROCKET

DODGE

Part # 482079

BDI # 20508873

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
22 X 4.25 TL FF PUL

COMPARE

22 X 4.25 TL FF PUL

Description
22X4.25 TL FLAT FACE PUL ; POR TL FF PULLEY

DODGE

Part # 330275

BDI # 275184

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 107.95

Face Width - Inch: 4.25
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
PHE F220FTBFLG

COMPARE

PHE F220FTBFLG

Description
PHE F220FTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F220FTBFLG

BDI # 1281746

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 22.126
Length Thru Bore - Millimeter: 102

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 224
Hub Diameter - Inch: 8.819
Coupling Type: Elastomeric Coupling
Torque: 11600Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F220HTBFLG

COMPARE

PHE F220HTBFLG

Description
PHE F220HTBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F220HTBFLG

BDI # 1281747

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 22.126
Length Thru Bore - Millimeter: 102

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 224
Hub Diameter - Inch: 8.819
Coupling Type: Elastomeric Coupling
Torque: 11600Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F220RSBFLG

COMPARE

PHE F220RSBFLG

Description
PHE F220RSBFLG FLEX COUPLING ; NON-RETURNABLE

SKF

Part # PHE F220RSBFLG

BDI # 1281748

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 22.126
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 224
Hub Diameter - Inch: 8.819
Coupling Type: Elastomeric Coupling
Torque: 11600Nm

Price Inventory : Available to order
Loading Price
QTY