1610 20MM
Description
1610 20MM TAPERED BUSHING ; 20MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 20MM
BDI # 616129
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
463903
Bushing Series:
1610
1610 19MM
Description
1610 19MM TAPERED BUSHING ; 19MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 19MM
BDI # 616128
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463902
Bushing Series:
1610
1610 X 1-IK
Description
1610 X 1-IK TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 119219
BDI # 256809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Integral Key
Global Part Number GPN:
459911
Bushing Series:
1610
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379