80Q70
Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1172162
BDI # 312259
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9889
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
60BS96 2 3/16
Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS96 2 3/16
BDI # 623393
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
With 2 Set Screw
Global Part Number GPN:
35587
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568402
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
Features
Component:
Vertical Split Cover
Width - Millimeter:
309.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23
Outside Diameter - Millimeter:
584.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.2