80C72 REBORED TO 3.00IN DIA

COMPARE

80C72 REBORED TO 3.00IN DIA

Description
80C72 REBORED TO 3.00IN DIA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # 80C72 REBORED TO 3.00IN DIA

BDI # 21516001

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
84XH300-J

COMPARE

84XH300-J

Description
84XH300-J SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 84XH300

BDI # 986912

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY