Features
Thread Size:
TR500 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Other Features:
Trapezoidal Thread | MS 30/500-96 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Other Features:
Locking Plate | 5/8-11 X 1-1/4 Hexagon Head Cap Screw
Threads per Inch:
5
Nominal Thickness - Inch:
2.703
Nominal Thickness - Millimeter:
68.656
Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Threads per Inch:
5
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
3