Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Bushed
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.374
Outside Diameter - Millimeter:
60.3
Bore - Millimeter:
40
Width - Inch:
0.72
8MX25S21-1108
Description
8MX25S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756328
Part # 8MX25S21-1108
BDI # 24302510
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore