Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Global Part Number GPN:
31550
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
200U28
Description
200U28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173376
BDI # 312237
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9947
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571551
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Global Part Number GPN:
30263
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.68
Outside Diameter - Millimeter:
601.472
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13304
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
4