Page 1 of 12

Next

Compare
20A60

COMPARE

20A60

Description
20A60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A60

BDI # 617074

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.884
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Simplex Type
Global Part Number GPN: 569904
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE 1180TGHCOVER

COMPARE

PHE 1180TGHCOVER

Description
PHE 1180TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1180TGHCOVER

BDI # 1281896

Features

Component: Horizontal Split Cover
Width - Millimeter: 321
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 24.528

Outside Diameter - Millimeter: 623
Other Features: Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.638

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C60

COMPARE

PHS 20B-2C60

Description
PHS 20B-2C60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C60

BDI # 1286842

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C60

COMPARE

PHS 20B-3C60

Description
PHS 20B-3C60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C60

BDI # 1286875

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1TB60

COMPARE

PHS 100-1TB60

Description
PHS 100-1TB60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 100-1TB60

BDI # 1288802

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY