Page 1 of 16

Next

Compare
P14414M115-4545

COMPARE

P14414M115-4545

Description
P14414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755794

TIMKEN

Part # P14414M115-4545

BDI # 24302834

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P14414M115-J

COMPARE

P14414M115-J

Description
P14414M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755795

TIMKEN

Part # P14414M115-J

BDI # 24302836

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P14414M170-6050

COMPARE

P14414M170-6050

Description
P14414M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755796

TIMKEN

Part # P14414M170-6050

BDI # 24302838

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P14414M170-M

COMPARE

P14414M170-M

Description
P14414M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755797

TIMKEN

Part # P14414M170-M

BDI # 24302840

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P14414M40-3020

COMPARE

P14414M40-3020

Description
P14414M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755798

TIMKEN

Part # P14414M40-3020

BDI # 24302842

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY