Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
31570
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
Features
Thread Size:
TR560 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Other Features:
Trapezoidal Thread | MS 30/560 Locking Clip
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
36071
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
240A25H
Description
240A25H ROLLER CHAIN SPROCKET ; POR W/HARDENED TOOTH
Part # 240A25
BDI # 17159142
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore