B 1 3/8 3/8
Description
B 1 3/8 3/8 SPLIT TAPER BUSHING ; NON-RETURNABLE B BUSHINGS-600
Part # 3808839
BDI # 326907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
458878
Bushing Series:
B
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Web Style | Type MPB2
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
40H15H
Description
40H15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT BORE FOR H BUSHING
Part # 40H15H
BDI # 620244
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571583
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed