Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
28CTB45
Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB45
BDI # 618113
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570283
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Bushed
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795
PHS 16B-1A80
Description
PHS 16B-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A80
BDI # 1286282
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
PHS 80-1A80
Description
PHS 80-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A80
BDI # 1288477
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore