Page 1 of 2

Next

Compare
RS180-1C35T

COMPARE

RS180-1C35T

Description
RS180-1C35T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 180C35

BDI # 912948

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A35H

COMPARE

180A35H

Description
180A35H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 180A35

BDI # 17158846

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 180-1C35

COMPARE

PHS 180-1C35

Description
PHS 180-1C35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 180-1C35

BDI # 1291949

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180C35

COMPARE

180C35

Description
180C35 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C35

BDI # 616335

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 25.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.35
Global Part Number GPN: 30257
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY