Page 1 of 3

Next

Compare
PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Available to order
Loading Price
QTY
RS180-1C35T

COMPARE

RS180-1C35T

Description
RS180-1C35T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 180C35

BDI # 912948

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A35H

COMPARE

180A35H

Description
180A35H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 180A35

BDI # 17158846

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 180-1C35

COMPARE

PHS 180-1C35

Description
PHS 180-1C35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 180-1C35

BDI # 1291949

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180C35

COMPARE

180C35

Description
180C35 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180C35

BDI # 616335

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 25.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.35
Global Part Number GPN: 30257
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY