PHE 1190TGHCOVER

COMPARE

PHE 1190TGHCOVER

Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1190TGHCOVER

BDI # 1281897

Features

Component: Horizontal Split Cover
Width - Millimeter: 325
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 26.575

Outside Diameter - Millimeter: 675
Other Features: Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 12.795

Price Inventory : Available to order
Loading Price
QTY
PH252 PARA-FLEX ELEMENT

COMPARE

PH252 PARA-FLEX ELEMENT

Description
PH252 PARA-FLEX ELEMENT

DODGE

Part # 011242

BDI # 239616

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 26.5

Outside Diameter - Millimeter: 673.1
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
PH252 5050

COMPARE

PH252 5050

Description
PH252 5050 PARAFLEX DISC ASSY

DODGE

Part # 011322

BDI # 239836

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.5

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 241.3
Coupling Type: Elastomeric Coupling
Torque: 85050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D20C65 MTO PER DWG Q#0313371-2

COMPARE

D20C65 MTO PER DWG Q#0313371-2

Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 MTO PER DWG Q#0313371-2

BDI # 23280138

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D20C65 X 12IN 12.001/12.004

COMPARE

D20C65 X 12IN 12.001/12.004

Description
D20C65 X 12IN 12.001/12.004 SPROCKET

MARTIN SPROCKET & GR

Part # D20C65 X 12IN 12.001/12.004

BDI # 25199068

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 25.874
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.457
Other Features: Duplex Type
Pitch Diameter - Millimeter: 657.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY