7 C 270 S
        
            Description
            
            7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING
    
Part # 7 C 270 S
BDI # 21979328
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                27.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                695.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                S2
                        
        
                            Number of Grooves:
                            
                                7
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                26.738
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                26.628
                        
        
                            Face Width - Millimeter:
                            
                                119.075
                        
        
                            Face Width - Inch:
                            
                                4.688
                        
        
                            Belt Pitch:
                            
                                7/8 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                573686
                        
        
                            Pitch Diameter - Millimeter:
                            
                                679.145
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Pitch Diameter - Inch:
                            
                                25.505
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                26.882
                        
        
                            Global Part Number GPN:
                            
                                31552
                        
        
                            Pitch Diameter - Millimeter:
                            
                                647.827
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                27.4
                        
        
                            Outside Diameter - Millimeter:
                            
                                695.96
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
                        
        
                            Global Part Number GPN:
                            
                                581157
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                C
                        
        
                            Bushing Size:
                            
                                F
                        
        
                            Number of Grooves:
                            
                                2
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                25.492
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                26.612
                        
        
                            Pitch Diameter - Millimeter:
                            
                                647.497
                        
        
                            Mounting Method:
                            
                                Rough Bore